Shop ALLPOINTS
See all product information
Create Account
1381193 Thermometer Kit, T-Type, 4 Pcs For Comark Instruments
Mfr # 1381193
Zoro # G904885175
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Weight
2.9 lbs
Height
4 in
Length
14 in
Width
14 in
Fits Brand
Comark Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381193
- Zoro #
- G904885175
- UPC #
- -
- Country of Origin
- China
- Weight
- 2.9 lbs
- Item
- Thermometer
- Fits Brand
- Comark Instruments
Description
material: rubber over-housing | polycarbonate waterproof housing length: 4" penetration probe | 102 mm penetration probe temperature range: -200 to 400 c | -328 to 752 f includes: carrying case and 2aa batteries | c22 thermometer and surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.