Shop ALLPOINTS
See all product information
Create Account
1381234 Tester, Cooking Oil, W/Case
- Mfr # 1381234
- Zoro # G304884860
product price:Â
$
1,480.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
16 in
Weight
2.2 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381234
- Zoro #
- G304884860
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cooking Oil Tester
- Weight
- 2.2 lbs
Dimensions
- Width
- 8 in
- Length
- 16 in
- Height
- 3 in
Description
length: 13-3/8" | 340 mm temperature range: 40 degrees to 200 degrees c | 104 degrees to 392 degrees f includes: carry case, wrist strap, 2 aaa batteries type: max hold button and on/off with auto shut-off note: measures temp & quality of ag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.