Shop ALLPOINTS
See all product information
Create Account
1381259 Label, Temperature, 160F For Taylor Precision Products, L.P.
- Mfr # 1381259
- Zoro # G804881642
product price:Â
$
50.19
/ea
Key Features
Length
6 in
Fits Brand
Taylor Precision Products
Width
6 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381259
- Zoro #
- G804881642
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Taylor Precision Products
- Item
- Temperature Label
- Weight
- 0.01 lb
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 0.01 in
Description
temperature range: 71 c target temperature | 160 f target temperature sold in quantities of:: pack of 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.