Shop ALLPOINTS
See all product information
Create Account
1381271 Thermometer, 1", Bi-Therm, Allerg For Taylor Precision Products, L.P.
- Mfr # 1381271
- Zoro # G804884995
product price:Â
$
17.55
/ea
Sold in multiples of 3 for
$52.65
Key Features
Length
6 in
Height
1 in
Weight
0.01 lb
Width
6 in
Fits Brand
Taylor Precision Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381271
- Zoro #
- G804884995
- UPC #
- -
- Country of Origin
- China
- Item
- Thermometer Bi-therm Allerg
- Weight
- 0.01 lb
- Fits Brand
- Taylor Precision Products
Dimensions
- Length
- 6 in
- Height
- 1 in
- Width
- 6 in
Description
color: purple plasitc material: stainless steel stem length: 5" stem | 127 mm stem outer diameter: 1" dial | 25 mm dial temperature range: -10 degrees to 100 degrees c | 0 degrees to 220 degrees f includes: storage sleeve w/ built-in recalib
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.