
14" Steam Glove Med
Mfr # 181605
Zoro # G402212886
product price: $19.49
/eaKey Features
Size
Medium
Length
15 in
Max. Temp.
225° F
Standards
NSF Certified
Application
Steam and Hot Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
181605
Zoro #
G402212886
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Medium
Length
15 in
Details
Item
Steam Resistant Glove
Max. Temp.
225° F
Standards
NSF Certified
Application
Steam and Hot Water
Description
Tucker Medium 14" Steamglove Steam Resistant Glove.;Protects Up To 225 Degrees F. Ideal For Steam And Hot Water;Applications With Rough Finish Texture To Ensure A Better;Grip. Sold By The Pair. Nsf Certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.