Shop ALLPOINTS
See all product information
Create Account
1412134 Belt Pak, F/Table Turner Wipes
Mfr # 1412134
Zoro # G704881063
product price:Â
$
41.59
/ea
Key Features
Width
7 in
Length
8 in
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1412134
- Zoro #
- G704881063
- UPC #
- -
- Country of Origin
- United States
- Item
- Turner Wipes Belt
- Weight
- 0.3 lb
Description
color: black material: nylon length: 7-1/2" | 191 mm width: 6-1/2" | 165 mm includes: adjustable waist band type: holds pack of 90 wipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.