Shop ALLPOINTS
See all product information
Create Account
1421400 Handle, Wood, 60", W/Nylon Tip For Carlisle Foodservice Products
Mfr # 1421400
Zoro # G604880562
product price:Â
$
36.19
/ea
Sold in multiples of 2 for $72.38
Key Features
Width
60 in
Fits Brand
Carlisle Foodservice Products
Height
1 in
Length
60 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1421400
- Zoro #
- G604880562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Height
- 1 in
- Length
- 60 in
Details
- Item
- Wood Handle
- Fits Brand
- Carlisle Foodservice Products
- Weight
- 1 lb
Description
material: wood handle | nylon threaded tip length: 60" | 1524 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.