Shop ALLPOINTS
See all product information
Create Account
1421402 Handle, Wood, 54", Tapered End For Carlisle Foodservice Products
- Mfr # 1421402
- Zoro # G604880746
product price:Â
$
16.79
/ea
Sold in multiples of 2 for
$33.58
Key Features
Length
54 in
Fits Brand
Carlisle Foodservice Products
Width
54 in
Height
1 in
Weight
1.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1421402
- Zoro #
- G604880746
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54 in
- Width
- 54 in
- Height
- 1 in
Details
- Fits Brand
- Carlisle Foodservice Products
- Item
- Wood Handle
- Weight
- 1.3 lbs
Description
material: wood handle length: 54" | 1372 mm outer diameter: 1 1/8" | 29 mm type: tapered end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.