Shop ALLPOINTS
See all product information
Create Account
1421484 Fastener, Wall, Grab Bar, Wing-It
Mfr # 1421484
Zoro # G604881538
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
3 in
Length
4 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1421484
- Zoro #
- G604881538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 4 in
Details
- Item
- Wall Fastener
- Weight
- 0.5 lb
Description
material: stainless steel outer diameter: 2 3/4" | 70 mm type: water and fire resistant instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA