Shop ALLPOINTS
See all product information
Create Account
1471021 Burner, Front (Assy) For Jade-Range
- Mfr # 1471021
- Zoro # G504895932
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
9 in
Weight
4.7 lbs
Fits Brand
Jade-Range
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1471021
- Zoro #
- G504895932
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 in
- Width
- 9 in
- Length
- 9 in
Details
- Item
- Front Burner
- Weight
- 4.7 lbs
- Fits Brand
- Jade-Range
- For Use With
- Range
Description
color: black material: cast iron length: 8 3/4" width: 6 3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.