1481071 Gasket, Door, 22-27/32X36-3/32 For True Manufacturing
- Mfr # 1481071
- Zoro # G404880717
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Weight
1.3 lbs
Height
2 in
Fits Brand
True
Width
15 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481071
- Zoro #
- G404880717
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Weight
- 1.3 lbs
- Fits Brand
- True
Dimensions
- Height
- 2 in
- Width
- 15 in
- Length
- 15 in
Description
length: 36 3/32" | 917 mm width: 21 27/32" | 580 mm gasket type: 4 sided, magnetic, dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.