1481109 Gasket, Cooler, 15"X1-1/2" R, Blk For True Manufacturing
- Mfr # 1481109
- Zoro # G104880758
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
15 in
Weight
0.2 lb
For Use With
Refrigeration
Fits Brand
True
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1481109
- Zoro #
- G104880758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 15 in
- Length
- 15 in
Details
- Weight
- 0.2 lb
- For Use With
- Refrigeration
- Item
- Cooler Gasket
- Fits Brand
- True
Description
color: black material: vinyl length: 15" | 381 mm width: 1 1/2" | 38 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.