Shop ALLPOINTS
See all product information
Create Account
151331 Wire Kit For Nemco
Mfr # 151331
Zoro # G804887514
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Nemco
Weight
0.01 lb
Height
1 in
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151331
- Zoro #
- G804887514
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nemco
- Weight
- 0.01 lb
- Item
- Wire Kit
Description
wire replacement kit for 3/4" & 3/8" slicing arms nemco easy cheeser n55300a, n55300a-1, n55300a-2