Shop ALLPOINTS
See all product information
Create Account
1551000 Sweep, Door, 36" Dr Opening For Kolpak Refrigeration
Mfr # 1551000
Zoro # G904885359
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kolpak Refrigeration
For Use With
Refrigeration
Height
2 in
Length
39 in
Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1551000
- Zoro #
- G904885359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 39 in
- Width
- 39 in
Details
- Item
- Door Sweep
- Fits Brand
- Kolpak Refrigeration
- For Use With
- Refrigeration
- Weight
- 1.1 lbs
Description
length: 36" | 914 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov