Shop ALLPOINTS
See all product information
Create Account
1571042 Hose, Gas, 1/2"Nptx24"S/S, Hd For Dormont Mfg
Mfr # 1571042
Zoro # G704896913
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Weight
0.9 lb
Fits Brand
Dormont Mfg
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1571042
- Zoro #
- G704896913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 1 in
Details
- Item
- Gas Hose
- Weight
- 0.9 lb
- Fits Brand
- Dormont Mfg
Description
material: stainless steel corrugated inner hose and braid length: 24" type: one piece end integrated swivel inlet: 1/2" npt outlet: 1/2" npt instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov