Shop ALLPOINTS
See all product information
Create Account
1571097 Connector, Gas (1"X36") For Dormont Mfg
Mfr # 1571097
Zoro # G104896889
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Width
31 in
Height
2 in
Length
31 in
Fits Brand
Dormont Mfg
Weight
8.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1571097
- Zoro #
- G104896889
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 31 in
- Height
- 2 in
- Length
- 31 in
Details
- Item
- Gas Connector
- Fits Brand
- Dormont Mfg
- Weight
- 8.1 lbs
Description
length: 36" coating: plastic gas hose includes: (1) safety quik disconnect | heavy duty gas hose, and(2)swivel max national pipe thread: 1" fittings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.