Shop ALLPOINTS
See all product information
Create Account
1571107 Connector, Gas (3/4"X36") For Dormont Mfg
Mfr # 1571107
Zoro # G004896415
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Weight
4.5 lbs
Fits Brand
Dormont Mfg
Height
2 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1571107
- Zoro #
- G004896415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Height
- 2 in
- Length
- 15 in
Details
- Weight
- 4.5 lbs
- Fits Brand
- Dormont Mfg
- Item
- Gas Connector
Description
length: 36" size: 3/4" npt fitting coating: plastic includes: heavy duty gas hose, safety quik disconnect | street elbow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov