Shop ALLPOINTS
See all product information
Create Account
1571166 Gas Hose Flex Ctd 3/4X60W/90 For T&S Brass & Bronze Works
- Mfr # 1571166
- Zoro # G304896177
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
T&S Brass &
Weight
6.9 lbs
Width
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571166
- Zoro #
- G304896177
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Hose
- Fits Brand
- T&S Brass &
- Weight
- 6.9 lbs
Description
Allpoints 1571166
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.