Zoro Homepage

15In Nomex Oven Mitt Kevlar Palm & Sewn Liner

  • Mfr # 76306

  • Zoro # G402309357


product price: $42.55
/ea

Key Features

Overall Length (In.)
15 in
Height
2 in
Width
7 in
Features
Sewn-in Liner; Nomex Outer Shell; Nomex Outer Shell protects up to 450° F; Kevlar Palm protects up to 900° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76306
Zoro #
G402309357
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
15 in
Height
2 in
Width
7 in

Details

Item
Bamboo
Features
Sewn-in Liner; Nomex Outer Shell; Nomex Outer Shell protects up to 450° F; Kevlar Palm protects up to 900° F

Description

Tucker 15" Puppet-Style Oven Mitt With Sewn In Liner. ;Nomex Outer Shell Is Extremely Durable, Flame Safe And;Protects Up To 450 Degrees F. ;Kevlar Palm Protects Up To 900 Degrees F. ;Lasts 20 Times Longer Than Conventional Products. Vaporguard;Interior Barrier Protects Against Hot Liquids, Oil, Grease;And Steam. ;Machine Washable ;Nsf Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.