Shop ALLPOINTS
See all product information
Create Account
1601218 Sheet.Release (12"X 35") For American Permanent Ware
Mfr # 1601218
Zoro # G004885785
product price:Â
$
24.29
/ea
Sold in multiples of 2 for $48.58
Key Features
Weight
0.2 lb
Fits Brand
American Permanent Ware
Width
12 in
Height
1 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1601218
- Zoro #
- G004885785
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Sheet Release
- Fits Brand
- American Permanent Ware
Description
length: 12" | 305 mm width: 35" | 889 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.