Shop ALLPOINTS
See all product information
Create Account
1631012 Whip, Wire (5 & 6 Qt) For Kitchen Aid
- Mfr # 1631012
- Zoro # G504887487
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Weight
0.5 lb
Length
7 in
Fits Brand
Kitchen Aid
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1631012
- Zoro #
- G504887487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 7 in
- Width
- 7 in
Details
- Item
- Wire Whip
- Weight
- 0.5 lb
- Fits Brand
- Kitchen Aid
Description
material: stainless steel type: 5 qt and 6 qt (5l and 6l)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.