1631019 Whip, Wire, 7 Qt, Stainless Steel, Nsf For Kitchen Aid
- Mfr # 1631019
- Zoro # G504886763
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Fits Brand
Kitchen Aid
Height
6 in
Width
7 in
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1631019
- Zoro #
- G504886763
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kitchen Aid
- Weight
- 0.8 lb
- Item
- Wire Whip
Dimensions
- Length
- 7 in
- Height
- 6 in
- Width
- 7 in
Description
material: stainless steel length: 6" | 152 mm height: 7-1/4" | 185 mm capacity: 7 qt inner diameter: 1/2" depth: 4-1/2" | 115 mm nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.