1631021 Beater, Flat, 7 Qt, Stainless Steel, NSF For Kitchen Aid
- Mfr # 1631021
- Zoro # G104880444
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kitchen Aid
Height
6 in
Length
7 in
Weight
1.3 lbs
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1631021
- Zoro #
- G104880444
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kitchen Aid
- Item
- Flat Beater
- Weight
- 1.3 lbs
Dimensions
- Height
- 6 in
- Length
- 7 in
- Width
- 7 in
Description
color: silver material: stainless steel width: 6-5/16" | 160 mm height: 7-1/8" | 181 mm capacity: 7 qt inner diameter: 13/16" | 21 mm depth: 1/2" | 13 mm nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.