Shop ALLPOINTS
See all product information
Create Account
1631028 Holder, Brush (6 Pc Kit) For Kitchen Aid
Mfr # 1631028
Zoro # G804942428
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kitchen Aid
Weight
0.01 lb
Width
9 in
Length
9 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1631028
- Zoro #
- G804942428
- UPC #
- -
- Country of Origin
- United States
- Item
- Brush
- Fits Brand
- Kitchen Aid
- Weight
- 0.01 lb
Description
material: plastic inner diameter: 1/2" | 13 mm includes: (1)white cap,(1)black cap,spring,spring cap,holder and (1) brush holder insert