Shop ALLPOINTS
See all product information
Create Account
163204 Fryer Screen 11 X 14 For Prince Castle
- Mfr # 163204
- Zoro # G204880153
product price:Â
$
56.99
/ea
Sold in multiples of 3 for
$170.97
Key Features
Length
0.01 in
Height
0.01 in
Weight
1.4 lbs
Fits Brand
Prince Castle
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 163204
- Zoro #
- G204880153
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0.01 in
- Height
- 0.01 in
- Width
- 0.01 in
Details
- Item
- Fryer Screen X
- Weight
- 1.4 lbs
- Fits Brand
- Prince Castle
Description
crumb screen, 11" x 14" prince castle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.