165174 Can Opener Edlund U-12 For Edlund
- Mfr # 165174
- Zoro # G304881005
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Edlund
Length
30 in
Height
5 in
Width
30 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 165174
- Zoro #
- G304881005
- UPC #
- -
- Country of Origin
- United States
- Item
- Can Opener Edlund U
- Fits Brand
- Edlund
- Weight
- 0.01 lb
Dimensions
- Length
- 30 in
- Height
- 5 in
- Width
- 30 in
Description
edlund can opener, u-12 universal manual can opener for cans up to 11" 16" bar plated base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.