Shop ALLPOINTS
See all product information
Create Account
1661143 Knob, Burner For Southbend Range
Mfr # 1661143
Zoro # G104880949
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Fits Brand
Southbend
Width
3 in
Length
3 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1661143
- Zoro #
- G104880949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Southbend
- Item
- Burner Knob
- For Use With
- Range
Description
color: black | red markings material: plastic heat resistant type: fits .35" diameter "d" stem | flat up in "off" position
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.