Shop ALLPOINTS
See all product information
Create Account
1661178 Cut-Off, Low Water
Mfr # 1661178
Zoro # G704881452
product price:Â
$
2,541.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Length
14 in
Height
5 in
Weight
8.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1661178
- Zoro #
- G704881452
- UPC #
- -
- Country of Origin
- United States
- Item
- Low Water Cut-off
- Weight
- 8.6 lbs
Description
switch action: normally open and normally closed terminals includes: 3/8" npt plug type: (2) internal switches inlet: 1/2" npt outlet: 3/8" npt | 3/4" npt blowdown