Shop ALLPOINTS
See all product information
Create Account
1681208 Arm, Basket Lift (Right) For Frymaster
Mfr # 1681208
Zoro # G104880710
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
19 in
Weight
2.3 lbs
Fits Brand
Frymaster
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681208
- Zoro #
- G104880710
- UPC #
- -
- Country of Origin
- United States
- Item
- Basket Lift Arm
- Weight
- 2.3 lbs
- Fits Brand
- Frymaster
Description
material: stainless steel length: 16 3/8" | 416 mm width: 5" | 127 mm outer diameter: 9/16" | 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.