Shop ALLPOINTS
See all product information
Create Account
1681211 Arm, Basket Lift (Left) For Frymaster
Mfr # 1681211
Zoro # G404880304
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Weight
2.4 lbs
Height
6 in
Width
19 in
Fits Brand
Frymaster
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681211
- Zoro #
- G404880304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 19 in
- Length
- 19 in
Details
- Weight
- 2.4 lbs
- Item
- Basket Lift Arm
- Fits Brand
- Frymaster
Description
material: stainless steel length: 18 3/8" | 467 mm width: 9" | 229 mm inner diameter: 5/8" | 16 mm outer diameter: 7/8" | 22 mm | 9/16" bar | 14 mm bar depth: 5" | 127 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov