Shop ALLPOINTS
See all product information
Create Account
1681278 Shield, Probe For Frymaster
Mfr # 1681278
Zoro # G304884600
product price:Â
$
57.99
/ea
Key Features
Height
1 in
Length
2 in
Fits Brand
Frymaster
Width
2 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681278
- Zoro #
- G304884600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 2 in
- Width
- 2 in
Details
- Fits Brand
- Frymaster
- Weight
- 0.01 lb
- Item
- Probe
Description
material: stainless steel length: 1 3/4" | 45 mm outer diameter: 3/4" | 19 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov