Shop ALLPOINTS
See all product information
Create Account
1681320 Valve, Gas, Nat, 1/2"Npt, 24V For Frymaster
Mfr # 1681320
Zoro # G604894842
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Fits Brand
Frymaster
Height
4 in
Weight
2 lbs
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681320
- Zoro #
- G604894842
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 6 in
- Height
- 4 in
- Length
- 6 in
Details
- Fits Brand
- Frymaster
- Weight
- 2 lbs
- Item
- Gas Valve
Description
voltage: 24 v ac inlet: 1/2" npt outlet: 1/2" npt gas type: natural gas compression: 1/8" | 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov