1681325 Tray, Sediment For Frymaster
- Mfr # 1681325
- Zoro # G404887303
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Weight
4 lbs
Width
25 in
Fits Brand
Frymaster
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681325
- Zoro #
- G404887303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Width
- 25 in
- Height
- 11 in
Details
- Weight
- 4 lbs
- Item
- Sediment Tray
- Fits Brand
- Frymaster
Description
color: green handle length: 18 1/2" | 470 mm width: 17 1/2" | 445 mm height: 11" | 279 mm plating: nickel-plated depth: 4 1/4" | 108 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.