Shop ALLPOINTS
See all product information
Create Account
1681417 Board, Computer Control, Fryer For Frymaster
Mfr # 1681417
Zoro # G404881134
product price:Â
$
6,589.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Length
17 in
Height
3 in
Weight
3.3 lbs
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681417
- Zoro #
- G404881134
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Board
- Weight
- 3.3 lbs
- Fits Brand
- Frymaster
Description
includes: 12 inch (305mm) installation cable type: 10 programmable keys