Shop ALLPOINTS
See all product information
Create Account
1681437 Computer, Fpph50, Fv, Eurolook For Frymaster
Mfr # 1681437
Zoro # G504880266
product price:Â
$
7,418.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Weight
4 lbs
Height
3 in
Length
17 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681437
- Zoro #
- G504880266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 17 in
- Width
- 17 in
Details
- Fits Brand
- Frymaster
- Weight
- 4 lbs
- Item
- Fpph50 Computer
Description
includes: 12 inch (305mm) installation cable type: 10 programmable keys
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov