Shop ALLPOINTS
See all product information
Create Account
1681463 Sensor, Oil Level (Float) For Frymaster
Mfr # 1681463
Zoro # G604889589
product price:Â
$
1,159.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
6 in
Width
6 in
Fits Brand
Frymaster
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681463
- Zoro #
- G604889589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 6 in
- Width
- 6 in
Details
- Fits Brand
- Frymaster
- Weight
- 0.2 lb
- Item
- Oil Level Sensor
Description
material: stainless steel length: 24" wires width: 3 7/8" height: 3 3/4" outer diameter: 1/4" arm bar national pipe thread: 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA