Shop ALLPOINTS
See all product information
Create Account
1681464 Bracket, Roller (Assy) For Frymaster
Mfr # 1681464
Zoro # G004881008
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Fits Brand
Frymaster
Height
2 in
Width
13 in
Weight
1.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681464
- Zoro #
- G004881008
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Item
- Roller Bracket
- Weight
- 1.3 lbs
Description
width: 13 1/4" | 337 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.