Shop ALLPOINTS
See all product information
Create Account
1681526 Connector, 15 Pin, Female For Frymaster
Mfr # 1681526
Zoro # G204888807
product price:Â
$
34.49
/ea
Sold in multiples of 2 for $68.98
Key Features
Width
2 in
Height
1 in
Weight
0.01 lb
Fits Brand
Frymaster
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681526
- Zoro #
- G204888807
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
- Item
- Pin Connector
Description
color: white material: plastic length: 1 5/16" | 33 mm width: 3/4" | 19 mm type: 15-pin