Shop ALLPOINTS
See all product information
Create Account
1691033 Hose (W/Fitting, 52"Oa) For Keating
Mfr # 1691033
Zoro # G604879603
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Keating
Width
15 in
Length
15 in
Weight
3.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1691033
- Zoro #
- G604879603
- UPC #
- -
- Country of Origin
- United States
- Item
- Hose
- Fits Brand
- Keating
- Weight
- 3.2 lbs
Description
length: 52" inlet: 1/2" npt outlet: 1/2" npt