
16X20 Ptfe Hood Filter Flame Gard, 16(H)X20(W)
Mfr # 31560
Zoro # G402255999
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Features
Heavy Duty
Height
1.75 in
Width
19.50 in
Length
15.50 in
Type
Baffle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31560
Zoro #
G402255999
UPC #
-
Country of Origin
United States
Dimensions
Height
1.75 in
Width
19.50 in
Length
15.50 in
Details
Item
Flame Guard
Features
Heavy Duty
Type
Baffle
Finish
Teflon Coated
Description
Flame Gard;Framed Baffle Type Grease Filter, Teflon Coated;16" X 20" X 2";Heavy Duty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.