Shop ALLPOINTS
See all product information
Create Account
1701173 Element Assembly, 208V/7500W
Mfr # 1701173
Zoro # G604888605
product price:Â
$
2,692.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Length
19 in
Height
9 in
Weight
3.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701173
- Zoro #
- G604888605
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.2 lbs
- Item
- Element
Description
voltage: 208 v ac electrical wattage: 7500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.