Shop ALLPOINTS
See all product information
Create Account
1711100 Roller, Butter Spreader For Prince Castle
Mfr # 1711100
Zoro # G004885273
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Height
4 in
Weight
0.6 lb
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711100
- Zoro #
- G004885273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 4 in
Details
- Item
- Butter Spreader Roller
- Weight
- 0.6 lb
- Fits Brand
- Prince Castle
Description
color: silver material: stainless steel length: 123 mm | 143 mm | 4-13/16" roller | 5-5/8" shaft inner diameter: 3/16" roller | 5 mm roller outer diameter: 10 mm | 102 mm | 3/8" shaft | 4" shaft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.