1711186 Basket, Fry, 16-5/8X8-5/8X6-1/4 For Prince Castle
- Mfr # 1711186
- Zoro # G504880013
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Prince Castle
Width
30 in
Length
30 in
Weight
3.9 lbs
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1711186
- Zoro #
- G504880013
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Prince Castle
- Item
- Fry Basket
- Weight
- 3.9 lbs
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 9 in
Description
color: green handle material: plastic coated handle length: 16 5/8" | 422 mm width: 8 5/8" | 219 mm height: 6 1/4" | 159 mm type: front hook nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.