Shop ALLPOINTS
See all product information
Create Account
1711230 Cover, Blade (Dice Witch) For Prince Castle
Mfr # 1711230
Zoro # G204880009
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
0.01 in
Length
6 in
Fits Brand
Prince Castle
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1711230
- Zoro #
- G204880009
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Prince Castle
- Weight
- 0.1 lb
- Item
- Blade
Description
material: stainless steel length: 6" | 152 mm width: 4 5/8" | 117 mm includes: 3 5/8" square opening thickness: 1/16" | 2 mm note: used on fmp# 258-1073 dice witch, fmp# 258-1076 blade/holder assy, fmp# 258-1086 thumbscrews centers: 5 1/2" |
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.