Shop ALLPOINTS
See all product information
Create Account
1731105 Handle, Drawer, 10-1/4", Rwn Srs
Mfr # 1731105
Zoro # G204880870
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
10 in
Weight
0.3 lb
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1731105
- Zoro #
- G204880870
- UPC #
- -
- Country of Origin
- United States
- Item
- Drawer Handle
- Weight
- 0.3 lb
Description
length: 10 1/4" | 260 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.