Shop ALLPOINTS
See all product information
Create Account
1751089 Nozzle, Filter Hose For Magikitchen Products
Mfr # 1751089
Zoro # G304884808
product price:Â $771.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Width
22 in
Height
2 in
Weight
1.3 lbs
Fits Brand
Magikitchen Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1751089
- Zoro #
- G304884808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Width
- 22 in
- Height
- 2 in
Details
- Item
- Filter Hose Nozzle
- Weight
- 1.3 lbs
- Fits Brand
- Magikitchen Products
Description
outer diameter: 3/4" nozzle plating: nickel-plated inlet: 1/2" npt ends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.