Shop ALLPOINTS
See all product information
Create Account
1751097 Hose, Outlet, 3/8" Npt, 30"L For Magikitchen Products
Mfr # 1751097
Zoro # G404880229
product price:Â
$
1,197.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Fits Brand
Magikitchen Products
Weight
0.8 lb
Height
1 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1751097
- Zoro #
- G404880229
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Magikitchen Products
- Weight
- 0.8 lb
- Item
- Outlet Hose
Description
length: 30" inlet: 3/8" npt outlet: 3/8" npt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.