Shop ALLPOINTS
See all product information
Create Account
1751143 Valve, Drain, Full Vat, Lck Hndl For Magikitchen Products
Mfr # 1751143
Zoro # G704887324
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
11 in
Fits Brand
Magikitchen Products
Length
11 in
Weight
3.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1751143
- Zoro #
- G704887324
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3 in
- Width
- 11 in
- Length
- 11 in
Details
- Fits Brand
- Magikitchen Products
- Weight
- 3.5 lbs
- Item
- Drain Valve
Description
inlet: 1 1/2" npt outlet: 1 1/2" npt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.