Shop ALLPOINTS
See all product information
Create Account
1751159 Hose, Flex Return Line, .5"X22" For Magikitchen Products
- Mfr # 1751159
- Zoro # G004881381
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Length
22 in
Fits Brand
Magikitchen Products
Height
0.01 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1751159
- Zoro #
- G004881381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Length
- 22 in
- Height
- 0.01 in
Details
- Fits Brand
- Magikitchen Products
- Weight
- 0.4 lb
- Item
- Return Line Hose
Description
length: 22" inner diameter: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.