Shop ALLPOINTS
See all product information
Create Account
1761610 Switch, Toggle, Off/Mom On For Hamilton Beach
Mfr # 1761610
Zoro # G604889466
product price:Â
$
35.89
/ea
Key Features
Weight
0.01 lb
Width
2 in
Length
2 in
Fits Brand
Hamilton Beach
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761610
- Zoro #
- G604889466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Details
- Item
- Toggle Switch
- Weight
- 0.01 lb
- Fits Brand
- Hamilton Beach
Description
color: black voltage: 125/250/277 v ac amp: 16 switch action: off/momentary on switch type: spst includes: rubber bootno. 149-1065
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov